Shop All Cordless Impact Tools
Acdelco
P20 BRUSHLESS 1/2" Jumbo Impact Wrench w/ ETC (bare tool)
Mfr # ARI2002T
Zoro # G1949189
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Tool Weight 7.26 lb
- Brushless Motor Yes
- Drive Size 1/2 in
- Voltage 20V DC
- Battery Included No
Product Information
- Brand Acdelco
- MFR # ARI2002T
- Zoro # G1949189
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Details
Tool Weight | 7.26 lb |
Item | Impact Wrench |
Brushless Motor | Yes |
Voltage | 20V DC |
Battery Included | No |
Features | Electronic Torque Control; Responsive Variable Speed Trigger; Sturdy Metal Alloy Gearbox; Battery Indicator |
Fastening Torque | 260 / 450 / 738 ft-lb |
Impacts per Minute | 0 to 2000 |
Built-In Light | LED |
Number of Speed Settings | 3 |
Free Speed | 0 to 950 rpm; 0 to 1300 rpm; 0 to 1700 rpm |
Drive Type | Square |
Max. Reverse Torque | 1000 ft-lb |
Description
ACDelco P20 Brushless 20V (1,100 ft-lbs max torque) 1/2" Jumbo Impact Wrench Bare Tool, ARI2002T
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Brushless Motor (BLDC) delivers 738 ft-lbs. of Max Tightening Torque and 1,100 ft-lbs Reverse Torque
* Electronic Torque Control: 3 preset tightening mode provides precise fastening control (Torque: 260, 450, 738 ft-lbs @ 0-3000 IPM and speeds: 0 to 950 / 0 to 1,3000 / 0 to 1,700 RPM)
* The BL Brushless Motor eliminates carbon brushes, enabling the BL Motor to run cooler and more efficiently for longer life
* Sturdy Metal Alloy Metal Gearbox. Responsible Variable Speed Trigger, Built-in LED Light
* Package includes: (1) ARI2002 bare tool
SPECIFICATIONS
* Voltage: 20V DC
* Drive: 1/2" Square
* Max. Reverse Torque: 1,100 ft-lbs
* Max. Tightening Torque: 260 / 450 / 738 ft-bls
* No Load Speed: 0-950/ 0-1,300 / 0-1,700 RPM
* Impacts per Minute: 0 to 2,000 IPM
* Tool Weight: 7.26 lbs
* Battery: Sold Separately AB2027LA-2 Li-ion 4.0 Ah (charger: ADC20US28-30A)
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Brushless Motor (BLDC) delivers 738 ft-lbs. of Max Tightening Torque and 1,100 ft-lbs Reverse Torque
* Electronic Torque Control: 3 preset tightening mode provides precise fastening control (Torque: 260, 450, 738 ft-lbs @ 0-3000 IPM and speeds: 0 to 950 / 0 to 1,3000 / 0 to 1,700 RPM)
* The BL Brushless Motor eliminates carbon brushes, enabling the BL Motor to run cooler and more efficiently for longer life
* Sturdy Metal Alloy Metal Gearbox. Responsible Variable Speed Trigger, Built-in LED Light
* Package includes: (1) ARI2002 bare tool
SPECIFICATIONS
* Voltage: 20V DC
* Drive: 1/2" Square
* Max. Reverse Torque: 1,100 ft-lbs
* Max. Tightening Torque: 260 / 450 / 738 ft-bls
* No Load Speed: 0-950/ 0-1,300 / 0-1,700 RPM
* Impacts per Minute: 0 to 2,000 IPM
* Tool Weight: 7.26 lbs
* Battery: Sold Separately AB2027LA-2 Li-ion 4.0 Ah (charger: ADC20US28-30A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 27/64" Thunderbolt Black Oxide Drill Bit (48-89-2733)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 11/32 (53122)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 25' (OCN1290SF590N)
- WRIGHT TOOL Phillips and Slotted ScrewDr 7 Pc Set (9463)
- ACDELCO ARI20138A1-3 20 V 0.38 in. Brushless Impact Wrench (ACDARI20138A1-3)
- ACDELCO A20 20V Li-ion BRUSHLESS Impact Driver, 2-battery kit (ARI20155)
- ACDELCO P20 Li-ion 20V BRUSHLESS 3/8" Impact Wrench w/ ETC (Bare Tool) (ARI20138A1-3T)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs, 2-Battery Kit (ARI12104P)
- ACDELCO G12 12V 1/4'' Cordless Impact Driver, 2-Batery, ARI12105 (ARI12105P)
- ACDELCO G12 K5 Combo 3/8" Drill Driver+ 1/4"Impact Driver, 2-battery (ARI12105-K5)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P-K22)
- Acdelco Cordless Tools