Shop All Starters & Alternators
Acdelco
New Alternator(De-Cs144 140Amp ), 335-1047
Mfr # 335-1047
Zoro # G4701272
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes External Fan, Pulley
- Length 7.8 in
- Voltage 12V DC
- Mounting Style 1 Pivot Foot
- Amperage 140 A
Product Information
- Brand Acdelco
- MFR # 335-1047
- Zoro # G4701272
- Country of Origin Unknown
- Category Starters & Alternators
Dimensions
Length | 7.8 in |
Width (in) | 7.3 in |
Height (in) | 6.8 in |
Details
Includes | External Fan, Pulley |
Voltage | 12V DC |
Mounting Style | 1 Pivot Foot |
Amperage | 140 A |
DE to Pulley 1st Groove (mm) | 27 mm |
Fan Type | External |
Regulator Type | Internal |
Item | Alternator |
Starter Rotation | Clockwise |
Alternator Case Material | Aluminum |
Number of Terminal Connections | 4 |
Pulley Belt Type | Serpentine |
Ground Type | Negative |
Number of Pulley Grooves | 6 |
DE to Rotor Shaft End (mm) | 43 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP 3.5 Aqua Jet Washdown 12V (10-13399-03)
- BUSHWACKER 15-17 F150 NOT COMPATIBLE WITH TECHNOLOGY PACKAGE 68T FENDER FLARES PO (20091-02)
- ACCESS BED COVERS 82-11 RANGER/03-09 MAZDA 6FT BED ROLL UP TONNOSPORT COVER (22010109)
- LUMAPRO Miniature Lamp, 1816, 4.0W, T3 1/4, 13V, PK10 (1816-10PK)
- ACDELCO Starter(Mipgm11 1.8Kw) Starter-(Mipgm1,337-1172 (337-1172)
- ACDELCO New Starter (Ndogr 2Kw) Pro Starter, 337-1161 (337-1161)
- ACDELCO New Alternator(Fdii6Gsf 110Amp), 335-1314 (335-1314)
- ACDELCO Starter Bolt, 12338064 (12338064)
- ACDELCO New Alternator (Drei130 105Amp), 335-1223 (335-1223)
- ACDELCO New Starter(Drpg260M 1.7Kw) Pro Starter, 337-1111 (337-1111)
- DB ELECTRICAL Starter For Briggs 14T Steel Gear 693551 693552 12954 410-22028; 410-22028 (410-22028)
- Acdelco Starters & Alternators