Shop All Fuel Pump Modules
Acdelco
Module Kit-F/Tnk F/Pmp (Acdelco), Mu2364
Mfr # MU2364
Zoro # G9008451
Free Shipping & Returns
$371.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal
- Housing Length (in) 4.31 in
- Housing Width 4.88 in
- Terminal Type Blade
- Outlet Diameter 0.37 in
Product Information
- Brand Acdelco
- MFR # MU2364
- Zoro # G9008451
- UPC # 808709674993
- Country of Origin Unknown
- Category Fuel Pump Modules
Dimensions
Housing Length (in) | 4.31 in |
Housing Width | 4.88 in |
Outlet Diameter | 0.37 in |
Top Mount Diameter (in) | 5.1 in |
Height (in) | 11.25 in |
Length (in) | 7.88 in |
Port 3 Outside Diameter (in) | 0.31 in |
Width (in) | 7.86 in |
Port 4 Outside Diameter (in) | 0.623 in |
Details
Includes | Gasket Or Seal |
Terminal Type | Blade |
Item | Fuel Pump and Level Sensor Module |
Fit Type | Specific |
Grade Type | Regular |
Number of Outlets | 1 |
Terminal Gender | Male |
Connector Shape | Oval |
Outlet Type | Quick Connect |
Number of Terminals | 7 |
Housing Material | Plastic |
Number of Electrical Connectors | 2 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Gasket Material, 3019 (3019)
- FRAM OE Replacement, Black Finish (PH6022)
- T-H MARINE T-H Marine RFH-1-DP Rigging Hose - 2" x 50' Roll (RFH-1-DP)
- TYC Alternator, 2-08301 (2-08301)
- ACDELCO Module Kit-F/Tnk F/Pmp (Acdelco All-Ma, 19418259 (19418259)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- FAIRCHILD INDUSTRIES F4110 - 1980-1996 Ford Bronco Rear Tank Filler Hose (F4110)
- AUTOBEST 02-06 Honda Crv-Rl 2.4L Fuel Strainer, F328S (F328S)
- APACHE Apache Hose & Belting 256252 0.75 x 12 in. Farm Fuel Transfer Hose (256252)
- SPECTRA PREMIUM Fuel Tank Strap, St124 (ST124)
- CROWN AUTOMOTIVE Fuel Tank Vent Valve, #J5360058 (J5360058)
- Acdelco Fuel Pump Modules