Shop All Engine Components
Acdelco
MODULE ASM ELEK IGN CONT
Mfr # 19418994
Zoro # G702170985
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.7 in
- Height 5.77 in
- Number of Terminals 3
- Terminal Gender Male
- Length (in) 3.89 in
Product Information
- Brand Acdelco
- MFR # 19418994
- Zoro # G702170985
- UPC # 193000000000
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 2.7 in |
Height | 5.77 in |
Length (in) | 3.89 in |
Details
Number of Terminals | 3 |
Terminal Gender | Male |
Terminal Type | Pin |
Connector Gender | Female |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX 51551 Hydraulic Filter Replacement (MF0057995)
- GROTE Wide Strap Tie, Black, 15.1", 120Lb, PK25 (85-6043)
- A & I PRODUCTS Starter, D/D 10" x5" x6" (A-MIA12216)
- WEATHERACE Wiper, All-Weather, High Performance, 17" (WA17)
- ACDELCO Bolt-Metric Heavy Hex Flange Head, 11570082 (11570082)
- ACDELCO Gear-Speedo Drvn, 3987920 (3987920)
- ACDELCO Lifter-Vlv (HL66)
- ACDELCO Drice Shaft Bolt, 11548472 (11548472)
- ACDELCO Pan-A/Trns Oil, 8681485 (8681485)
- ACDELCO Glow Plug, 101G (101G)
- MAHLE Engine Crankshaft Seal, 67964 (67964)
- Acdelco Engine Components