Shop All Other Small Engine Parts
Acdelco
Linkage Asm-Strg Steer Linkage, 46A3048A
Mfr # 46A3048A
Zoro # G2107479
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Included
- Features Superb strength for durability. Manufactured at ISO 9001-certified facilities to ensure consistent high quality. Consistent torque for smooth operation. Full ball stud. Low-friction double bearing for high impact resistance. Undergo extreme impact, wear, and fatigue testing to ensure quality and durability. Dust boot is installed and attached to reduce contamination, increase durability, and extend service life. Polyurethane dust boot resists cracking, splitting, dry rot, and corrosion. Greaseable design for long life. Coated for corrosion resistance; Greaseable
- Fits Brand Steering Drag LinkFits the following vehicles: 1992-2002 Ford E-250 Econoline, 1992-1998 Ford E-350 Econoline, 1992-2002 Ford E-350 Econoline Club Wagon, 1999-2019 Ford E-350 Super Duty, 2003-2014 Ford E-250, 2003-2005 Ford E-350 Club Wagon, 2007-2014 Ford E-150
- Overall Height (In.) 3
- Material Steel
Product Information
- Brand Acdelco
- MFR # 46A3048A
- Zoro # G2107479
- UPC # 707773925331
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 3 |
Centerline Length | 36.54 |
Width (in) | 4.3 |
Details
Includes | Mounting Hardware Included |
Features | Superb strength for durability. Manufactured at ISO 9001-certified facilities to ensure consistent high quality. Consistent torque for smooth operation. Full ball stud. Low-friction double bearing for high impact resistance. Undergo extreme impact, wear, and fatigue testing to ensure quality and durability. Dust boot is installed and attached to reduce contamination, increase durability, and extend service life. Polyurethane dust boot resists cracking, splitting, dry rot, and corrosion. Greaseable design for long life. Coated for corrosion resistance; Greaseable |
Fits Brand | Steering Drag LinkFits the following vehicles: 1992-2002 Ford E-250 Econoline, 1992-1998 Ford E-350 Econoline, 1992-2002 Ford E-350 Econoline Club Wagon, 1999-2019 Ford E-350 Super Duty, 2003-2014 Ford E-250, 2003-2005 Ford E-350 Club Wagon, 2007-2014 Ford E-150 |
Material | Steel |
Color | Black |
Finish | Painted |
Weight | 15 |
Mount Hole Quantity | 1 |
Mount Stud Quantity | 2 |
Grade Type | Regular |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS AB Wheel, Workout Equipment for Abdominal Exercise, Black (WF-ABW-BLK)
- ORBIT DRP IRRAG MANIFLD 8 PORT (67000)
- NOTCH Apron Style Chainsaw Chaps - XL (CCHAPR-XL)
- FINISH LINE Performance Builder Gallon (4282-GL)
- ACDELCO Filter Asm-Oil, Pf466G (PF466G)
- ACDELCO Filter Asm-Oil, Pf28F (PF28F)
- ACDELCO Filter Asm-Oil, Pf1127 (PF1127)
- ACDELCO Filter Asm-Oil, Upf48R (UPF48R)
- ACDELCO Gear Asm-Strg (W/Strg Lnkg Tie Rod), 25957397 (25957397)
- ACDELCO Rod Kitstrg Lnkg Inr Tie, 46A0097A (46A0097A)
- BRIGGS & STRATTON SCREW (699234)
- Acdelco Other Small Engine Parts