Shop All Fuel Injection Systems
Acdelco
Injector-Dir Fuel, 55353803
Mfr # 55353803
Zoro # G9578050
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket; Mounting Hardware; Retainer Clips
- Height 2.06 in
- Weight 0.06 lb
- Width 2.06 in
- Length 4.09 in
Product Information
- Brand Acdelco
- MFR # 55353803
- Zoro # G9578050
- UPC # 707773796429
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
Height | 2.06 in |
Width | 2.06 in |
Length | 4.09 in |
Details
Includes | Gasket; Mounting Hardware; Retainer Clips |
Weight | 0.06 lb |
Type | Direct Injection |
Number of Terminals | 2 |
Terminal Gender | Male |
Connector Gender | Female |
Connector Shape | Rectangle |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x24x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705345)
- ILC Replacement for Imtra Ile14s-24/25 replacement light bulb lamp (ILE14S-24/25 IMTRA)
- LISLE Spot Weld Chisel (51900)
- MAIN FILTER ALLISON 29545779 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- ACDELCO Injector Asm-M/Port Fuel, 19244616 (19244616)
- ACDELCO Injector Asm-Throt Body Fuel, 217-2281 (217-2281)
- ACDELCO Injector Asm-M/Port Fuel, 19244615 (19244615)
- ACDELCO Connector-Injr-Fuel *Black, Pt2544 (PT2544)
- DAYCO 1/4 In. X 10 Ft. (Box) Fuel Inj Hose, 80083 (80083)
- GB REMANUFACTURING Remanufactured T/B Injector, 831-14101 (831-14101)
- STANDARD IGNITION Fuel Injector Connector, Hp3900 (HP3900)
- Acdelco Fuel Injection Systems