Shop All Fuel Injection Systems
Acdelco
Injector Asm-Throt Body Fuel, 217-2281
Mfr # 217-2281
Zoro # G9555002
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.3 in
- Width 2.4 in
- Height 2.2 in
- Weight 0.3 lb
- Type Throttle Body Injection
Product Information
- Brand Acdelco
- MFR # 217-2281
- Zoro # G9555002
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
Length | 4.3 in |
Width | 2.4 in |
Height | 2.2 in |
Details
Weight | 0.3 lb |
Type | Throttle Body Injection |
Terminal Gender | Male |
Connector Gender | Male |
Connector Shape | Round |
Number of Terminals | 2 |
Terminal Type | Pin |
Item | Throttle Body Fuel Injector Assembly |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, Ball Mount, Clss 2,122643 (122643)
- BUYERS PRODUCTS 21x13x96 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705660)
- MARASTAR Marastar 263724 20 x 2 in. Flat Free Replacement Tire (263724)
- BANDO Auto Serpentine Belt, 4Pk1255 (4PK1255)
- ACDELCO Injector Asm-M/Port Fuel, 19244615 (19244615)
- ACDELCO Injector Asm-M/Port Fuel, 19244616 (19244616)
- ACDELCO Connector-Injr-Fuel *Black, Pt2544 (PT2544)
- CONTINENTAL/TEVES Ford Truck Rangr 08-04 Fuel Injector, Fi11358S (FI11358S)
- STANDARD IGNITION Fuel Injector Connector, Hp3900 (HP3900)
- BOSCH COMMON RAIL INJECTOR O.E.M. BOSCH (445110468)
- HOLSTEIN IDLE AIR CONTROL VALVE (2IAC0016)
- Acdelco Fuel Injection Systems