Shop All Automotive Heating & Air Conditioning Hoses
Acdelco
Hose-Aux A/C Evpr & Aux Htr
Mfr # 15-33480
Zoro # G100552499
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Rubber
- Includes Fittings; Gasket
- Length 95.38 in
- Width 26.12 in
- Refrigerant R134A
Product Information
- Brand Acdelco
- MFR # 15-33480
- Zoro # G100552499
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 95.38 in |
Width | 26.12 in |
Height (in) | 8.38 in |
Details
Material | Aluminum, Rubber |
Includes | Fittings; Gasket |
Refrigerant | R134A |
System Pressure | Low |
End 2 Type | Quick Connects, Blocks |
End 1 Type | Quick Connects, Blocks |
Item | Evaporator and Heater Hose Assembly |
Description
Hose-Aux A/C Evpr & Aux Htr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO .65L Mini Accumulator Tank w/Internal Bladder (30573-0003)
- RULE Rule 1800 Sump/Utility Pump w/8' Cord - 110V Automatic (A53S)
- HALTEC LB Double Bend Swivel Valve, 8-3/4" (WH-70-J-664)
- ATTWOOD MARINE Soft side Dock Fender, White, Attwood 935371, Sold Each (93537-1)
- ACDELCO Hose-Eng Cool Htr, 24127L (24127L)
- ACDELCO Seal-A/C Cmpr & Cndsr Hose *Black (13579648)
- ACDELCO Hose Asm-Aux A/C Evpr, 15-30848 (15-30848)
- FLEXTECH Heavy Duty Radiator Hose, 69psi, 1-1/4In (C40-125(36))
- GATES Hose Connector Heater Hose, 28633 (28633)
- GATES STRAIGHT HOSE (28407)
- DAYCO 96-07 Cadillac/Ford 3.8/4.6/5.7/6.0L Heater Hose, 88395 (88395)
- Acdelco Automotive Heating & Air Conditioning