Shop All Fuel Lines & Hoses
Acdelco
HOSE ASM-FUEL FEED
Mfr # 84200274
Zoro # G202067556
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.7 in
- Weight 0.38 lb
- Material Plastic
- Length 34.8 in
- Height 3.4 in
Product Information
- Brand Acdelco
- MFR # 84200274
- Zoro # G202067556
- UPC # 809000000000
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Width | 6.7 in |
Length | 34.8 in |
Height | 3.4 in |
End 1 Inside Diameter | 0.386 in |
End 1 Outside Diameter | 0.839 in |
End 2 Outside Diameter | 0.839 in |
End 2 Inside Diameter | 0.386 in |
Details
Weight | 0.38 lb |
Material | Plastic |
Item | Fuel Feed Hose |
End 1 Type | Female Quick-Connect |
End 2 Type | Female Quick-Connect |
Wall Thickness (in) | 0.028 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS M805011 Fan Belt For John Deere 3235A, 3235B, 3235C, 1435 (266-123)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST185/80D-13 5 Hole D Ply (3S336)
- OTC 36 Inch Adjustable Wrench (7641)
- SUNEX 22 Ton Air/Hydraulic Truck Jack (6822)
- ACDELCO Hose Asm-Fuel Feed & Evap Emis & Rtn, 15946187 (15946187)
- ACDELCO Pipe-Fuel Feed Rr, 15004586 (15004586)
- ACDELCO Pipe Asm-Fuel Rtn, 15733144 (15733144)
- GATES Fuel Line Hose, 27099 (27099)
- GATES Fuel Hose, 1/2 ID x 25 Ft, 35PSI (27006)
- ASTRO PNEUMATIC Stainless Steel Hose W/Fittings/Chck, 21" (3018HSS)
- SUNBELT Hose Clamp, 1/2" to 29/32 0.39" x0.98" x1.23" (A-B1SB3451)
- Acdelco Fuel Lines & Hoses