Shop All Automotive Switches
Acdelco
Headlight Switch, D6251D
Mfr # D6251D
Zoro # G3035402
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Switch Mounting Type Fastening Nut
- Connector Gender Female
- Height (in) 2.2 in
- Switch Activation Type Rotary
Product Information
- Brand Acdelco
- MFR # D6251D
- Zoro # G3035402
- UPC # 36666209891
- Country of Origin Mexico
- Category Automotive Switches
Dimensions
Height (in) | 2.2 in |
Width (in) | 2.4 in |
Length (in) | 4.3 in |
Details
Color | Black, White |
Switch Mounting Type | Fastening Nut |
Connector Gender | Female |
Switch Activation Type | Rotary |
Item | Headlamp Switch |
Terminal Type | Blade |
Number of Connectors | 1 |
Terminal Gender | Male |
Mounting Position | Instrument Panel |
Functions | Operates Headlamps |
Number of Terminals | 8 |
Description
An ACDelco Professional, premium aftermarket Headlight Switch is a high quality replacement for many vehicles on the road today. It allows you to activate your parking lights and headlights. This premium aftermarket replacement headlight switch is manufactured to meet your expectations for fit, form, and function.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Power Window Motor And Regulator Assembly, Dorman 751-605 (751-605)
- GATES Classical Section Wrapped V-Belt, B46 (B46)
- TOOL TIME CORPORATION Replacement Valve Core; for 20250 Compression Tester (TO326620)
- WOODWARD FAB Throatless Hand Shear, 8" (HECSPHS8)
- STANDARD IGNITION Fog Lamp Switch, Fla1010 (FLA1010)
- PROG DYNAMIC Prog Dynamic PD52V Power Transfer Switch 30 Amps (P2A-PD52V)
- STANDARD IGNITION Brake Light Switch, SLS-147 (SLS-147)
- VELVAC Toggle, Spst, On-Off, Heavy Duty, 20Amp, 090176 (090176)
- INSTALLBAY BY METRA PIN SWITCH MOUNTING BRACKET RIGHT ANGLE (PSBLM)
- ILB GOLD Replacement For Bosch, 0 332 209 168 Switch / Solenoid (0 332 209 168 SWITCH / SOLENOID)
- DORMAN Liftgate Release Switch, 901-747 (901-747)
- Acdelco Automotive Switches