Shop All Automotive Door & Hatch Parts
Acdelco
Handlefrt S/D O/S, 15742229
Mfr # 15742229
Zoro # G3950971
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75 in
- Length 8.75 in
- Color Black
- Weight 0.82 lb
- Includes Linkage
Product Information
- Brand Acdelco
- MFR # 15742229
- Zoro # G3950971
- UPC # 808709587880
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Height | 2.75 in |
Length | 8.75 in |
Width | 4.75 in |
Details
Color | Black |
Weight | 0.82 lb |
Includes | Linkage |
Material | Plastic and Steel |
Item | Front Exterior Door Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Underbody (1705116)
- VICTRON ENERGY AC Current sensor - single phase - max 40A (CSE000100000)
- BEP MARINE SPDT Rocker Switch - 12V/24V - (ON)/OFF/(ON) (1001711)
- DONALDSON Air Filter, Primary Radialseal, P532473 (P532473)
- DORMAN Outside Door Handle - Rear Right, 80547 (80547)
- FAIRCHILD INDUSTRIES Kd3011 - 1961-1971 Dodge D100 Pickup Door Seal Kit (KD3011)
- STRONG ARM Hatch Lift Support, 4856 (4856)
- DORMAN 924-934 Door Check Front Left (924-934)
- FAIRCHILD INDUSTRIES Kd1010C - 1976-1986 Jeep Cj7 Belt, Channel, Seal Kit (KD1010C)
- BOOKAZINE A77012 Interior Entrance Door Window Frame; Black (TI345149)
- UNITED STATES STOVE United States Stove 40509 Metal Door Handle (40509)
- Acdelco Automotive Door & Hatch Parts