Shop All Power Steering Fluid
Acdelco
Gear Kit-Strg, 25956916
Mfr # 25956916
Zoro # G8901430
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal, Mounting Brackets, Outer Tie Rods
- Length (in) 61.12 in
- Width (in) 7.5 in
- Height (in) 5.75 in
- Bellows Color Black
Product Information
- Brand Acdelco
- MFR # 25956916
- Zoro # G8901430
- UPC # 707773700303
- Country of Origin Unknown
- Category Power Steering Fluid
Dimensions
Length (in) | 61.12 in |
Width (in) | 7.5 in |
Height (in) | 5.75 in |
Steering Input Shaft Diameter (in) | 0.662 in |
End To End Length (in) | 55.42 in |
Details
Includes | Gasket Or Seal, Mounting Brackets, Outer Tie Rods |
Bellows Color | Black |
Item | Electric Rack and Pinion Gear Assembly |
Number of Mount Holes | 2 |
Grade Type | Regular |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 72IN SINGLE LID, LOW PROFILE, DEEP MATTE BLACK SEC (79211101)
- GROTE Electric Horn (72100-5)
- NORCO PROFESSIONAL LIFTING Detroit Engine Adapter (HT740D, HT750, HT750CT, CLBT, CR/DR) (78173)
- DEE ZEE BRITE TREAD RED SERIES TOOLBOX SLANTED CHEST 56IN (DZ8556)
- ACDELCO GEAR ASM-STRG (22930456)
- ACDELCO Gear Kit-Strg, 19257638 (19257638)
- PYROIL Power Steering Fluid, 32 Oz (PYPSF32)
- MOTOR MEDIC Power Steering Fluid, 1 gal., Bottle (M2734)
- LUCAS OIL Power Steering Fluid, 32 oz. (10824)
- MOTOR MEDIC Power Steering Fluid, 12 oz., Bottle (M2714H/6)
- SUPER LUBE Engine Treatment, PTFE, 4 oz. Booster (20040)
- Acdelco Power Steering Fluid