Shop All Power Steering Fluid
Acdelco
GEAR ASM-STRG
Mfr # 22930456
Zoro # G902181484
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal, Mounting Brackets, Outer Tie Rods
- Height (in) 5.4 in
- Grade Type Regular
- Number of Mount Holes 4
- Steering Input Shaft Diameter (in) 0.689 in
Product Information
- Brand Acdelco
- MFR # 22930456
- Zoro # G902181484
- UPC # 708000000000
- Country of Origin Unknown
- Category Power Steering Fluid
Dimensions
Height (in) | 5.4 in |
Steering Input Shaft Diameter (in) | 0.689 in |
End To End Length (in) | 60.31 in |
Width (in) | 12.4 in |
Length (in) | 61.3 in |
Details
Includes | Gasket Or Seal, Mounting Brackets, Outer Tie Rods |
Item | Steering Gear Assembly |
Grade Type | Regular |
Number of Mount Holes | 4 |
Bellows Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Spring Assortment, Spring Steel, Zinc, 200Piece (61250)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF7695)
- WILTON Hydraulic Cylinder Assembly-3-In. (5712811)
- BALDWIN FILTERS Air Filter, 20-31/32 in. Lx8-1/8 in. dia. (RS30009)
- ACDELCO Gear Kit-Strg, 25956916 (25956916)
- ACDELCO Gear Kit-Strg, 19257638 (19257638)
- MOTOR MEDIC Power Steering Fluid, 12 oz., Bottle (M2714H/6)
- STP Oil Additive, Oil Treatment, Bottle, 15 fl oz, Gasoline Engines, Brown (66079-0(8262))
- MAG 1 Mag 1 Oem Power Steering Fluid - Complete Flush And Fill (MAG62661)
- LUCAS OIL Power Steering Fluid Sealer, Red, 32 Oz (10011)
- PWR STEER STEERING GEAR (61-5076)
- Acdelco Power Steering Fluid