Shop All Cordless Tool Accessories
Acdelco
G12 Series 12V Li-Ion 4-pk w/Charger
Mfr # AB1207LA-P4
Zoro # G1949067
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With G12 Compact Series Tools
- Cordless Tool Battery Type Li-ion
- Features Light Weight and Slim Design; Thermal Protection Circuit; Higher Cell Capacity Per Unit Weight; Low Self-Discharge; No Memory Effect
- Battery Capacity 2.0 Ah
- Voltage 12V DC
Product Information
- Brand Acdelco
- MFR # AB1207LA-P4
- Zoro # G1949067
- Country of Origin Taiwan, Province of China
- Category Cordless Tool Accessories
Details
For Use With | G12 Compact Series Tools |
Cordless Tool Battery Type | Li-ion |
Features | Light Weight and Slim Design; Thermal Protection Circuit; Higher Cell Capacity Per Unit Weight; Low Self-Discharge; No Memory Effect |
Battery Capacity | 2.0 Ah |
Item | Battery Pack |
Voltage | 12V DC |
Description
ACDelco G12 12V 2.0Ah Battery 4-Pack with Charger
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
G12 Li-ion battery pack for all G12 series tools
* 4-Pack Battery and 1 Charger
* 12V DC - 2.0 Ah Capacity
* Battery Only
SPECIFICATIONS
Voltage: 12V DC
* Capacity: 2.0 Ah (24Wh)
* Type: Li-ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-2-3 Blocks With No Holes (3402-0058)
- STARRETT Pin Vise, 0.030-0.062 In, PVC Handle (166B)
- WERA Torque Wrench, CCW and CCW, Not Tether (05075801001)
- CRESCENT LUFKIN Tape Rule 1X25 Selfcentr (L725SCTMPN)
- ACDELCO G12 Series Li-ion Battery Charger (ADC12US07-99)
- ACDELCO G12 Series 12V Li-Ion Battery, Black (AB1207LA)
- ACDELCO P20 series 20V Li-ion battery, 4.0 Ah (AB2027LA-2)
- ACDELCO G12 Series 12V Li-Ion Battery, 2-pk, AB1207LA-P2 (AB1207LA-P2)
- MILWAUKEE TOOL M28 REDLITHIUM Battery Pack (48-11-2830)
- DUROFIX DXP series 60V Lithium Ion Battery Pack, 120Wh, B6029LA (B6029LA)
- ILC Replacement for Dremel 750 Battery (750)
- Acdelco Cordless Tools