Shop All Electric Polishers And Buffers
Acdelco
G12 12V Cordless 3" Polisher, 2-Battery Kit w/Accessories
Mfr # ARS1212P
Zoro # G1105092
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Acdelco
- MFR # ARS1212P
- Zoro # G1105092
- Country of Origin Taiwan, Province of China
- Category Electric Polishers And Buffers
Description
ACDelco G12 Compact 12V Li-ion Mini 3-inch Polisher / Sander, 2 Batteries Kit, ARS1212
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Compact and light weight Design (5.5" long, 1.93 lbs)
* Convenient two positioned side handle
* Up to 2,800 RPM with variable speed with reversible control and electric brake switch
* Built-in battery indicator
* Compact & Ergonomic Soft Grip Design with rubber boots
Includes: 2x Battery Pack, 1x Charger, 3" pad x2 & accessories
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 3" backing pad
* Pad Thread size: M6-10 (1/4"-20 or 1/4"-28)
* Length: 5.5"
* No Load Speed: 0-2,800 RPM
* LED light: Yes
* Battery indicator: Yes
* Tool Weight: 1.93 lbs (0.88 kg)
* Battery: AB1207LA Li-ion 2Ah (charger: ADC12US07-99)
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Compact and light weight Design (5.5" long, 1.93 lbs)
* Convenient two positioned side handle
* Up to 2,800 RPM with variable speed with reversible control and electric brake switch
* Built-in battery indicator
* Compact & Ergonomic Soft Grip Design with rubber boots
Includes: 2x Battery Pack, 1x Charger, 3" pad x2 & accessories
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 3" backing pad
* Pad Thread size: M6-10 (1/4"-20 or 1/4"-28)
* Length: 5.5"
* No Load Speed: 0-2,800 RPM
* LED light: Yes
* Battery indicator: Yes
* Tool Weight: 1.93 lbs (0.88 kg)
* Battery: AB1207LA Li-ion 2Ah (charger: ADC12US07-99)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708L)
- MILWAUKEE TOOL Carbon Brush Assy Set Of 2 6124-30 (ML22-18-2250)
- FEIN Saw Blade, 1-3/8 in. Size, 7-31/41 in. L (63502160260)
- WRIGHT TOOL 1/2" Drive SAE, 13 pcs (450)
- HARDIN Dry Variable Speed Constant Power Polisher / Grinder with Backer Pad (BRHD-5BP) (HD-5)
- CRAFTSMAN Variable Speed Polisher, V20 (CMCE100B)
- FEIN Industrial Base, Fein Machinery, Steel (GIB)
- MAKITA Cordless Polisher Kit, L 5 1/2 in, 2.4 lb (VP01Z)
- METABO Corded Polisher, 3000 RPM, 13 A (PE 15-30)
- POWERBUILT 6" 7A Dual Action Polisher (240053)
- HARDIN Wet Polisher, 8A, 6 ft. (GHWVP)
- Acdelco Electric Polishers And Buffers