Shop All Fuel Filters
Acdelco
Fuel Water Separator Filter, TP1014
Mfr # TP1014
Zoro # G5237170
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.9 in
- Width 14.85 in
- Height 5.3 in
- Weight lb5
Product Information
- Brand Acdelco
- MFR # TP1014
- Zoro # G5237170
- UPC # 808709528760
- Country of Origin Unknown
- Category Fuel Filters
Dimensions
Length | 14.9 in |
Width | 14.85 in |
Height | 5.3 in |
Details
Item | Fuel/Water Separator Filter |
Weight | lb5 |
Description
AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Coil Spring Set - Rear, CC501 (CC501)
- BETCO CTW501 Car Truck Wash, Green (BET5010400)
- CURT RV 7-Way Blade Brake Cntrl Tester, 51498 (51498)
- BALDWIN FILTERS Oil Filter Element, (P7415)
- ACDELCO Filter Kit-Carb Fuel, Gf471 (GF471)
- ACDELCO Filter-Fuel, Tp915D (TP915D)
- ACDELCO Filter-Oil & Diesel Fuel(Type Pf57), Pf57 (PF57)
- ACDELCO Filter Kit-Fuel, Tp1015 (TP1015)
- ACDELCO Filter-Fuel, Gf691 (GF691)
- ACDELCO Filter-Fuel, Gf61P (GF61P)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In (BF9892-D)
- Acdelco Fuel Filters