Shop All Automotive Switches
Acdelco
Fuel Pump and Engine Oil Pressure Indicator Switch, 19244518
Mfr # 19244518
Zoro # G6201034
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector Gender Female
- Terminal Gender Male
- Number of Terminals 4
- Number of Connectors 1
Product Information
- Brand Acdelco
- MFR # 19244518
- Zoro # G6201034
- UPC # 707773619094
- Country of Origin Mexico
- Category Automotive Switches
Details
Color | Black |
Connector Gender | Female |
Terminal Gender | Male |
Item | Engine Oil Pressure Indicator and Fuel Pump Cut-Off Switch |
Number of Terminals | 4 |
Number of Connectors | 1 |
Connector Shape | Oval |
Terminal Type | Blade |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Wiper Blade, Series 31, 20 In (31-20)
- SUNBELT Switch; Oil Pressure Sending 2" x2" x1" (A-M152192)
- MEGUIARS WAX Removes Light Swirls and Adds Gloss Clarity, Fine Cut, Liquid, 16 Ounce, Single (M0216)
- LISLE Oil Drain Lift Type, 8 gal. (11102)
- ASSOCIATED EQUIPMENT SWITCH 6029 YA201 - PART (AE610263)
- VELVAC Universal In-Line Fuseholder (091188)
- LIPPERT HYDRAULIC SLIDE-OUT INTERIOR IN/OUT SWITCH (120639)
- STANDARD IGNITION EMISSIONS AND SENSORS OE Replacement 13 Male Pin Terminals Female Connector Black (NS712)
- VELVAC Circuit Breaker 20 Amp Blade Style (091073)
- I-SOCKET ISOCKET WORKSHOP SWITCH (IS-12W00-BP)
- VELVAC Circuit Breaker 30 Amp With Strap (091055)
- Acdelco Automotive Switches