Shop All Automotive Engine Air Filters
Acdelco
Filterpass Compt Air, Cf3171C
Mfr # CF3171C
Zoro # G9621679
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.748 in
- Width 8.464 in
- Length 8.503 in
- Filter Media Material Carbon
Product Information
- Brand Acdelco
- MFR # CF3171C
- Zoro # G9621679
- UPC # 808709407201
- Country of Origin Unknown
- Category Automotive Engine Air Filters
Dimensions
Height | 0.748 in |
Width | 8.464 in |
Length | 8.503 in |
Details
Item | Cabin Air Filter |
Filter Media Material | Carbon |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Air Filter, Lx1593/2 (LX1593/2)
- JOHNSON PUMP Accumulator Tank 1/2" Hose Barb (09-46839-01)
- CURT Cld-Wthr Replacment RV Blade Harness, 10 ft. (56613)
- ANTHES Exhaust Rain Cap, 5-1/4 x 5-7/16 In. (11018)
- ACDELCO Element-A/Cl, A1267C (A1267C)
- ACDELCO Element Asm-A/Cl Pr-Each/Bx-6, A3085Cf (A3085CF)
- ACDELCO Element Asm-A/Cl, A1096Cf (A1096CF)
- ACDELCO Element-A/Cl, A3246C (A3246C)
- ACDELCO Element-A/Cl, A2943C (A2943C)
- ACDELCO Element-A/Cl, A3164C (A3164C)
- BALDWIN FILTERS Air Filter, 6-27/32 x 15-3/8 in. (PA2551)
- Acdelco Automotive Engine Air Filters