Shop All Fuel Filters
Acdelco
Filter-Fuel, Gf656
Mfr # GF656
Zoro # G9642240
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Inlet Threaded
- Outlet Threaded
- Mounting Style Inline
- Fitting Type Threaded
Product Information
- Brand Acdelco
- MFR # GF656
- Zoro # G9642240
- UPC # 60036666797390
- Country of Origin Unknown
- Category Fuel Filters
Details
Fuel Type | Gas |
Inlet | Threaded |
Outlet | Threaded |
Mounting Style | Inline |
Fitting Type | Threaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light, Incandescent, Amber, 120VAC (225-120A)
- CURT Trailer Hitch, 2" Receiver, Class 3,13203 (13203)
- PERFORMANCE TOOL $MAGNETIC PARTS TRAY (PTW9155)
- SCHMITT & ONGARO MARINE Ongaro Deluxe Adjustable Pantograph Arm 19" - 24" Ultra HD (33671)
- ACDELCO Filter-Fuel (Tp936), Tp936 (TP936)
- ACDELCO Filter-Fuel, Gf561 (GF561)
- ACDELCO Filter-Fuel, Gf796 (GF796)
- ACDELCO Filter-Oil & Diesel Fuel(Type Pf57), Pf57 (PF57)
- ACDELCO Filter-Fuel, Gf691 (GF691)
- ACDELCO Filter-Fuel, Gf94 (GF94)
- BALDWIN FILTERS Nylon Screen Fuel Strainer, 2-3/4 In (PF7830)
- Acdelco Fuel Filters