Shop All Oil Filters
Acdelco
Filter Asm-Oil Pf52E, Pf52E
Mfr # PF52E
Zoro # G9672462
product price: $8.09
/ea
Sold in multiples of 2 for $16.18
$16.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.3 in
- Type Spin on
- Features Anti-Drain Back Valve
- Height 3.3 in
- Width 3.3 in
Product Information
- Brand Acdelco
- MFR # PF52E
- Zoro # G9672462
- UPC # 707773597408
- Country of Origin Unknown
- Category Oil Filters
Dimensions
Length | 3.3 in |
Height | 3.3 in |
Width | 3.3 in |
Inner Diameter Top | 2.96 in |
Inner Diameter Bottom | 2.96 in |
Gasket Inner Diameter | 62.2 mm |
Gasket Outer Diameter | 70.4 mm |
Details
Item | Engine Oil Filter |
Type | Spin on |
Features | Anti-Drain Back Valve |
Gasket Material | Nitrile Rubber |
Burst Pressure (psi) | 200 |
Flow Rate | 11.4 lpm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Brake Line Washer Assortment Kit, Copper (BRC7)
- ALL BALLS All Balls Lower A-Arm Rebuild Kit Yamaha 50-1168 (50-1168)
- FLEETGUARD Ff Pkg, FF246 (FF246)
- PROTOCHEM LABORATORIES Residue Free Non-Flammable Brake Parts Cleaner, 12 oz., PK12 (PC-280A)
- ACDELCO Filter Asm-Oil, Pf2256Gf (PF2256GF)
- ACDELCO Filter Asmoil Filter Asm-Oil, Pf64F (PF64F)
- ACDELCO Filter-Oil, Pf53 (PF53)
- ACDELCO Filter-Oil (Pf1237), Pf1237 (PF1237)
- ACDELCO Filter-Oil, Pf131 (PF131)
- ACDELCO Filter-Oil Pr-Each/Bx-12, Pfl400Af (PFL400AF)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8" (B329)
- Acdelco Oil Filters