Shop All Other Small Engine Parts
Acdelco
Filter Asm-Oil, Pf2259
Mfr # PF2259
Zoro # G2133318
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 2.6 in
- Weight 0.15 lb
- Micron Rating 20
- Inner Diameter Bottom 69.9 mm
- Length (in) 4.5 in
Product Information
- Brand Acdelco
- MFR # PF2259
- Zoro # G2133318
- UPC # 707773532454
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 2.6 in |
Inner Diameter Bottom | 69.9 mm |
Length (in) | 4.5 in |
Inner Diameter Top | 69.9 mm |
Width (in) | 3.1 in |
Details
Item | Engine Oil Filter |
Weight | 0.15 lb |
Micron Rating | 20 |
Filter Type | Cartridge |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Clamp Asm Click Li (753-1190)
- KOHLER Grommet, Rubber (25 313 03-S)
- OREGON Lawn Mower Blade, Gator G5, 21" Ariens, Craftsman, Dixon, Husqvarna, Murray, Poulan, Snapper & More (596900)
- AGRI-FAB 85 lb. capacity Push Spreader (45-0532)
- ACDELCO Body Asm-Throt (W/Throt Actr), 12694875 (12694875)
- ACDELCO 94-02 Ford-Merc-Mazda 4-4L Valve Asm:Pcv, Cv2001C (CV2001C)
- ACDELCO Element-Fuel Fltr, Gf157 (GF157)
- ACDELCO Filter Asm-Oil, Upf63R (UPF63R)
- ACDELCO Filter Asm-Oil, Upf48R (UPF48R)
- ACDELCO Filter Asm-Oil, Pf2257 (PF2257)
- TECUMSEH Ground Wire (35253)
- Acdelco Other Small Engine Parts