Shop All Other Small Engine Parts
Acdelco
Filter Asm-Oil, Pf2257
Mfr # PF2257
Zoro # G2118843
original price:
$21.69
6% off
new price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cartridge
- Fits Brand Engine Oil FilterFits the following vehicles: 2004-2011 Volvo S40, 2005-2008 Audi A3, 2005-2009 Audi A4, 2005-2009 Audi A4 Quattro, 2005-2006 Seat Altea, 2005-2014 Volkswagen Jetta, 2005-2011 Volvo V50, 2006-2009 Seat Leon, 2006 Seat Toledo, 2006-2010 Volkswagen Beetle, 2006-2010 Volkswagen Bora, 2006-2008 Volkswagen GTI, 2006-2008 Volkswagen Passat, 2006-2009 Volkswagen Rabbit, 2006-2013 Volvo C70, 2012-2014 Volkswagen Beetle, 2007-2009 Volkswagen Eos, 2007-2013 Volvo C30, 2008-2009 Audi TT, 2010 Seat Altea, 2008 Seat Altea XL, 2009-2015 Audi TTS Quattro, 2012-2014 Volkswagen Passat, 2010-2014 Volkswagen Golf, 2012-2013 Audi TT RS Quattro, 2012-2013 Volkswagen Golf R, 2012-2016 Volvo S60, 2013-2015 Audi TT Quattro, 2015-2016 Volvo V60, 2015-2016 Volvo V60 Cross Country, 2015-2016 Volvo XC60, 2018-2022 Audi TT RS Quattro, 2016 Volvo S60 Cross Country, 2016 Volvo XC70, 2017-2020 Audi RS3, 2022-2023 Audi RS3
- Features Equipped with 98% multi-pass filtering efficiency at 25-30 microns for excellent filtering capabilities. Has a cellulose media that traps particles 1/3 the width of human hair to help ensure a clean supply of oil to engine components. Has a thermosetting adhesive seal to hold filtering media in place for consistent, dependable filtration. Equipped with superior filter capacity, enhanced efficiency, consistent flow management, and a high durability design to provide exceptional filtering performance. Has a burst-strength five times greater than most engine oil operating pressures after the oil reaches operating temperatures (as long as the normal engine oil operating pressure is not greater than 51psi), for enhanced durability. Meets application coverage for 98% of all cars, light duty trucks, and sport utility vehicles, both foreign and domestic, to fit a wide range of vehicles
- Overall Height (In.) 125.7
- Weight 2.4
Product Information
- Brand Acdelco
- MFR # PF2257
- Zoro # G2118843
- UPC # 707773532430
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 125.7 |
Inner Diameter Bottom | 63.5 mm |
Inner Diameter Top | 63.5 mm |
Length (in) | 6.2 |
Width (in) | 3.4 |
Details
Type | Cartridge |
Fits Brand | Engine Oil FilterFits the following vehicles: 2004-2011 Volvo S40, 2005-2008 Audi A3, 2005-2009 Audi A4, 2005-2009 Audi A4 Quattro, 2005-2006 Seat Altea, 2005-2014 Volkswagen Jetta, 2005-2011 Volvo V50, 2006-2009 Seat Leon, 2006 Seat Toledo, 2006-2010 Volkswagen Beetle, 2006-2010 Volkswagen Bora, 2006-2008 Volkswagen GTI, 2006-2008 Volkswagen Passat, 2006-2009 Volkswagen Rabbit, 2006-2013 Volvo C70, 2012-2014 Volkswagen Beetle, 2007-2009 Volkswagen Eos, 2007-2013 Volvo C30, 2008-2009 Audi TT, 2010 Seat Altea, 2008 Seat Altea XL, 2009-2015 Audi TTS Quattro, 2012-2014 Volkswagen Passat, 2010-2014 Volkswagen Golf, 2012-2013 Audi TT RS Quattro, 2012-2013 Volkswagen Golf R, 2012-2016 Volvo S60, 2013-2015 Audi TT Quattro, 2015-2016 Volvo V60, 2015-2016 Volvo V60 Cross Country, 2015-2016 Volvo XC60, 2018-2022 Audi TT RS Quattro, 2016 Volvo S60 Cross Country, 2016 Volvo XC70, 2017-2020 Audi RS3, 2022-2023 Audi RS3 |
Features | Equipped with 98% multi-pass filtering efficiency at 25-30 microns for excellent filtering capabilities. Has a cellulose media that traps particles 1/3 the width of human hair to help ensure a clean supply of oil to engine components. Has a thermosetting adhesive seal to hold filtering media in place for consistent, dependable filtration. Equipped with superior filter capacity, enhanced efficiency, consistent flow management, and a high durability design to provide exceptional filtering performance. Has a burst-strength five times greater than most engine oil operating pressures after the oil reaches operating temperatures (as long as the normal engine oil operating pressure is not greater than 51psi), for enhanced durability. Meets application coverage for 98% of all cars, light duty trucks, and sport utility vehicles, both foreign and domestic, to fit a wide range of vehicles |
Weight | 2.4 |
Micron Rating | 20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Clamp, Steel, 1-3/8 In Dia. (4LVH5)
- ALPINE INDUSTRIES Wall-Mounted Cigarette Disposal Tower (ALP490-03-BLK-2pk)
- CHAPIN 1/2 gal. Foam Hand Sprayer, Polyethylene Tank, Foaming Spray Pattern, Hose Not Included Hose Length (1054)
- ITP Pool Noodle 56" Asst (WFNDLE040TU0)
- ACDELCO Gear Asm-Strg (W/Strg Lnkg Tie Rod), 25957397 (25957397)
- ACDELCO Element-Fuel Fltr, Gf157 (GF157)
- ACDELCO Filter Asm-Oil, Pf1127 (PF1127)
- ACDELCO Handle Asm-R/D O/S, 15269298 (15269298)
- ACDELCO Filter Asm-Oil, Upf64R (UPF64R)
- ACDELCO 94-02 Ford-Merc-Mazda 4-4L Valve Asm:Pcv, Cv2001C (CV2001C)
- BRIGGS & STRATTON SCREW (691630)
- Acdelco Other Small Engine Parts