Shop All Motorsport Engine and Intake
Acdelco
Filter Asm-Fuel, Gf652F
Mfr # GF652F
Zoro # G4865599
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (in) 4.2 in
- Inlet Type Threaded
- Fuel Type Gas
- Outlet Type Threaded
- Inlet Outside Diameter 0.629 in
Product Information
- Brand Acdelco
- MFR # GF652F
- Zoro # G4865599
- UPC # 60021625954792
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Dimensions
Length (in) | 4.2 in |
Inlet Outside Diameter | 0.629 in |
Width (in) | 8.1 in |
Outlet Outside Diameter | 0.629 in |
Height (in) | 7.7 in |
Details
Inlet Type | Threaded |
Fuel Type | Gas |
Outlet Type | Threaded |
Mounting Type | Inline |
Item | Fuel Filter |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13203 (13203)
- SERCO Lenses, Outside Light Lens, Red (823-043)
- PERKO Chrome Barrel Bolt 5 In. (0947DP3CHR)
- JABSCO Jabsco Par-Max HD3 Heavy Duty Water Pressure Pump - 12V - 3 GPM - 60 P (Q301J-118S-3A)
- ACDELCO Filter Asm-Fuel, Gf862 (GF862)
- ACDELCO Water Pump Kit, 12703898 (12703898)
- ACDELCO Lifter-Vlv, Hl123 (HL123)
- ACDELCO Lifter-Vlv, Hl118 (HL118)
- ACDELCO Filter Asm-Fuel, Gf90 (GF90)
- ACDELCO Lifter-Vlv, Hl124 (HL124)
- TIME OUT H030058 2.5 X 3.5 In. Hose Clamp; Silver (TI651915)
- Acdelco Motorsport Engine and Intake