Shop All Automotive Manifold Gaskets
Acdelco
Engine Intake Manifold Gasket Set, 12626354
Mfr # 12626354
Zoro # G5609939
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configuration One Piece
- Height (in) 0.3 in
- Width (in) 1.9 in
- Length (in) 2.8 in
Product Information
- Brand Acdelco
- MFR # 12626354
- Zoro # G5609939
- UPC # 808709064596
- Country of Origin Unknown
- Category Automotive Manifold Gaskets
Dimensions
Height (in) | 0.3 in |
Width (in) | 1.9 in |
Length (in) | 2.8 in |
Details
Item | Engine Intake Manifold Gasket |
Configuration | One Piece |
Description
AC Delco engine intake manifold gasket set's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine intake manifold gasket set's for virtually every automobile on the road today. AC Delco engine intake manifold gasket set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT PUNCH&FLANGE KIT PNEUMATIC (5 in 1) (DFMP050K)
- KEN-TOOL Torque Ext 150Ft/Lb - Turquoise, G (30243)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.50 Oz., PK25 (MC250Z)
- PROJE PREMIUM CAR CARE SIO2 Quick Coat 16oz - Ceramic Spray Sealant & Waterless Wash (50007)
- MAHLE Engine Intake Manifold Gasket Set, MS12435 (MS12435)
- FEL-PRO Intake Manifold Gasket, Ms97222 (MS97222)
- REINZ Exhaust Manifold Gasket S, 11-10479-01 (11-10479-01)
- FEL-PRO Engine Intake Manifold Gasket Set, MS 92808-1 (MS 92808-1)
- FEL-PRO Intake Valley Pan Manifold Set, Ms96013 (MS96013)
- MAHLE Engine Intake Manifold Gasket Set, MS15401 (MS15401)
- FEL-PRO Manifold Set, Ms93346 (MS93346)
- Acdelco Automotive Engine Gaskets & Seals