Shop All Automotive Wires & Cables
Acdelco
Connector-Sen-Eng Oil Press Ga *Black, Pt3753
Mfr # PT3753
Zoro # G2014841
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1.5 Ga
- Length 8.2 in
- Height 0.5 in
- Number of Connectors 1
- Gender Female
Product Information
- Brand Acdelco
- MFR # PT3753
- Zoro # G2014841
- UPC # 808709772552
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Wire Size | 1.5 Ga |
Length | 8.2 in |
Height | 0.5 in |
Width (in) | 12.2 in |
Details
Number of Connectors | 1 |
Gender | Female |
Number of Wires | 3 |
Number of Terminals | 3 |
Terminal Gender | Female |
Fit Type | Specific |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELL Rotella 15W-40 Diesel Heavy Duty Engine Oil 1 gal (550045126)
- BUBBA ROPE GATOR-JAW (PRO) SYNTHETIC SHACKLE 7/16" (176745PRO)
- BALDWIN FILTERS Oil Filter Element, 7-7/8"x4-3/4"x7-7/8" (P7329)
- HUSKY LINER 98-04 RANGER/MAZDA B-SERIES BLACK FRONT SEAT FLOOR LINER (33711)
- ACDELCO Gear-Speedo Drvn (3987922)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- ACDELCO Connector Kit-Wrg Harn, Pt2965 (PT2965)
- AUTO METER 3-3/4IN TACH, 8,000 RPM, BLACK (2300)
- Acdelco Automotive Electrical