Shop All Automotive Wires & Cables
Acdelco
Connector Kitwrg Harn, Pt3829
Mfr # PT3829
Zoro # G2017194
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5 in
- Height 1.1 in
- Terminal Type Lead Wire
- Gender Female
- Terminal Gender Male
Product Information
- Brand Acdelco
- MFR # PT3829
- Zoro # G2017194
- UPC # 808709807223
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 3.5 in |
Height | 1.1 in |
Width (in) | 3.5 in |
Details
Terminal Type | Lead Wire |
Gender | Female |
Terminal Gender | Male |
Number of Terminals | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES OE Type Thermostat, 33915 (33915)
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3761)
- GEARED2GOLF Front Bumper Cover without Park Distance Sensors for 2016-2018 Prime Nissan Maxima (GE1841196)
- DORMAN Brake Master Cylinder Cap, 42053 (42053)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Gear-Speedo Drvn (3987922)
- ACDELCO Connector-W/Leads-8-Way F. *Black *Bl, Pt3707 (PT3707)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- ACDELCO Connector Kit-Wrg Harn, Pt2965 (PT2965)
- ANCOR Red 4 AWG Battery Cable - 25' (113502)
- Acdelco Automotive Wires & Cables