Shop All Automotive Wires & Cables
Acdelco
Connector Kitwrg Harn, Pt3800
Mfr # PT3800
Zoro # G2014132
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 2.5 Ga
- Color Black
- Wiring Harness Length 17.72 in
- Fit Type Specific
- Terminal Gender Female
Product Information
- Brand Acdelco
- MFR # PT3800
- Zoro # G2014132
- UPC # 808709781943
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Wire Size | 2.5 Ga |
Wiring Harness Length | 17.72 in |
Details
Item | Multi-Purpose Pigtail Kit |
Color | Black |
Fit Type | Specific |
Terminal Gender | Female |
Gender | Female |
Number of Wires | 2 |
Number of Terminals | 2 |
Number of Connectors | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS American Rectangular Bleeder (1105-MTV)
- PERKO Fold Down All-Round White Pole Light Vertical (1137DP0CHR)
- LISLE Offset Funnel with Cap and Lid (18232)
- BALDWIN FILTERS BTE Coolant System Treatment, 64oz. (CS5009)
- ACDELCO Connector Kit-Wrg Harn, Pt2965 (PT2965)
- ACDELCO Connector-W/Leads-8-Way F. *Black *Bl, Pt3707 (PT3707)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- ACDELCO Connector Kitwrg Harn, Pt3829 (PT3829)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- DORMAN Parking Brake Cable - Intermediate, C660985 (C660985)
- Acdelco Automotive Electrical