Shop All Automotive Wires & Cables
Acdelco
Connector Kiteng Wrg Harn, Pt3940
Mfr # PT3940
Zoro # G2018280
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 17 Ga
- Length 8 in
- Color Black
- Height 1 in
- Terminal Gender Female
Product Information
- Brand Acdelco
- MFR # PT3940
- Zoro # G2018280
- UPC # 808709891116
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Wire Size | 17 Ga |
Length | 8 in |
Height | 1 in |
Width (in) | 6 in |
Wiring Harness Length | 17.72 in |
Details
Item | Multi-Purpose Wiring Connector |
Color | Black |
Terminal Gender | Female |
Number of Wires | 3 |
Gender | Female |
Number of Terminals | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Slam Latch, Door Interior (RH) 6" x4" x1" (A-SL1448)
- DONALDSON B125005, ECB (B125005)
- MEGUIARS #57 Vinyl and Rubber Clearner/Conditioner - 16oz (M5716)
- PUROLATOR Purolator PL24651 PurolatorONE Advanced Engine Protection Oil Filter (PL24651)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- ACDELCO Connector-W/Leads-8-Way F. *Black *Bl, Pt3707 (PT3707)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- ACDELCO Gear-Speedo Drvn (3987922)
- AUTO METER 3-3/4IN TACH, 8,000 RPM, CHROME (2301)
- Acdelco Automotive Electrical