Shop All Automotive Wires & Cables
Acdelco
Connector Kit-Wrg Harn-Black, Pt2889
Mfr # PT2889
Zoro # G2024608
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Male
- Number of Wires 6
- End 1 Type Straight
- Number of End 1 Connectors 1
Product Information
- Brand Acdelco
- MFR # PT2889
- Zoro # G2024608
- UPC # 808709108085
- Country of Origin Unknown
- Category Automotive Wires & Cables
Details
Item | Inline to Power Seat Pigtail Kit with Splices |
Color | Black |
Gender | Male |
Number of Wires | 6 |
End 1 Type | Straight |
Number of End 1 Connectors | 1 |
Terminal Gender | Female |
Number of Terminals | 6 |
Terminal Type | Pressure Contact |
Number of Ends | 1 |
Shape | Rectangle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield Marine 1280108-Mpl Regatta Polished Pedestal - 8" (1280108-MPL)
- ACDELCO Spark Plug, 5 (5)
- GROTE LIGHTING BACKUP LAMP- KIT (62231+92420+67010) (62251)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT35SB (TT35SB)
- ACDELCO Connector Kitwrg Harn, Pt3829 (PT3829)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- ACDELCO Connector Kit-Wrg Harn, Pt2965 (PT2965)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- ACDELCO Connector-W/Leads-8-Way F. *Black *Bl, Pt3707 (PT3707)
- WESTWARD Control Knob, Rate Selector (TT246102666G)
- Acdelco Automotive Electrical