Shop All Fuel Injection Systems
Acdelco
Connector-Injr-Fuel *Black, Pt2544
Mfr # PT2544
Zoro # G9678500
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 1 in
- Length 8 in
- Weight 3.84 lb
- Color Black
Product Information
- Brand Acdelco
- MFR # PT2544
- Zoro # G9678500
- UPC # 707773649954
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
Width | 8 in |
Height | 1 in |
Length | 8 in |
Wiring Harness Length | 17.72 in |
Details
Weight | 3.84 lb |
Color | Black |
Type | Port |
Item | Fuel Injector Pigtail |
Wire Gauge Measurement (ga) | 18 |
Terminal Gender | Female |
Number of Wires | 2 |
Number of Terminals | 2 |
Gender | Male |
Shape | Rectangle |
Terminal Type | Blade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM OUTDOORS Millennium Marine Sidekick Double Fishing Seat Pedestal (D-200-00)
- RIGID INDUSTRIES SR-SERIES PRO 6" DRIVING (906613)
- MTD Wheel Asm-7 X 2 Bb (634-04733)
- SKF Needle Bearing, B168 (B168)
- ACDELCO Injector Asm-M/Port Fuel, 19244616 (19244616)
- ACDELCO Injector Asm-Throt Body Fuel, 217-2281 (217-2281)
- ACDELCO Injector Asm-M/Port Fuel, 19244615 (19244615)
- OTC Stinger Basic Fuel Injection Service Kit (4480)
- DELPHI Install Kit, 7135276 (7135276)
- RED HORSE PERFORMANCE -04 (1/4") NPT HEX HEAD PIPE PLUG - BLACK - 2/PKG (932-04-2)
- CTA MANUFACTURING FUEL INJECTOR SEAL TOOL SUBARU/GM (CTA5008)
- Acdelco Fuel Injection Systems