Shop All Automotive Wires & Cables
Acdelco
Clip-Speedo Drv Gr, 6261781
Mfr # 6261781
Zoro # G100007067
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.01 lb
- Material Steel
- Height 1.22 in
- Length 1.6 in
- Width 0.9 in
Product Information
- Brand Acdelco
- MFR # 6261781
- Zoro # G100007067
- UPC # 36666076738
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Height | 1.22 in |
Length | 1.6 in |
Width | 0.9 in |
Details
Weight | 0.01 lb |
Material | Steel |
Mounting Method | Push In |
Item | Speedometer Drive Gear Clip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Detailed Driver Logbook, With Carbon (8559)
- MOTORCRAFT Adhesive, TA9 (TA9)
- THERMO-TEC Thermo-Tec THE11021 1 in. x 50 ft. x 0.06 in. Thick Black Graphite Exhaust Insulating Wrap (THE11021)
- TACO METALS Rub Rail Kit Black 50' (V11-0809BBK50-2)
- ACDELCO Gear-Speedo Drvn (3987922)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- ACDELCO Connector Kitwrg Harn, Pt3829 (PT3829)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Connector-W/Leads-8-Way F. *Black *Bl, Pt3707 (PT3707)
- ACDELCO Connector Kit-Wrg Harn, Pt2965 (PT2965)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 96" Length, 3/8" Lugs (4-3MBCSET96)
- Acdelco Automotive Wires & Cables