Shop All Motorsport Suspension
Acdelco
Bushing Kitfrt Susp Radius Arm(Acdelco A, 46G15501A
Mfr # 46G15501A
Zoro # G9340148
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bushing Material Polyurethane
- Bushing Outside Diameter (in) 1.6 in
- Height (in) 3.2 in
- Length (in) 5.2 in
Product Information
- Brand Acdelco
- MFR # 46G15501A
- Zoro # G9340148
- UPC # 808709578239
- Country of Origin Unknown
- Category Motorsport Suspension
Dimensions
Bushing Outside Diameter (in) | 1.6 in |
Height (in) | 3.2 in |
Length (in) | 5.2 in |
Width (in) | 4 in |
Bushing Bore Diameter (in) | 0.9 in |
Bushing Length (in) | 2.6 in |
Details
Material | Steel |
Item | Radius Arm Bushing Kit |
Bushing Material | Polyurethane |
Grade Type | Regular |
Bushing Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO STARTER ASM (12695760)
- DENSO Cabin Air Filter, 453-6058 (453-6058)
- T-H MARINE SUPPLIES 42" Battery Strap w/Stainless Steel Buckle (BS-1-42SS-DP)
- DEE ZEE TXB/TB RED SERIES SINGLE FULL SIZE (TEXTURE BLACK) (DZ8170TB)
- ALL BALLS Upper A Arm Bearing Bushing Seal Kit For Yamaha YFM350 Warrior (50-1009)
- ALL BALLS All Balls Rear Knuckle Bushing Kit 50-1045 (50-1045)
- ALL BALLS Fork Bushing Kit For Honda CB500F, CB500F ABS, CB500X 2013-2018 (38-6090)
- ALL BALLS All Balls Rear Knuckle Bushing Kit 50-1068-K (50-1068-K)
- ZONE OFFROAD 72-86 JEEP CJ5/CJ7 2IN BODY LIFT (ZONJ9230)
- ALL BALLS All Balls Rear Irs Kit 50-1100 (50-1100)
- ALL BALLS All Balls A-Arm Bushing Kit 50-1020 (50-1020)
- Acdelco Motorsport Suspension