Shop All Automotive Heating & Air Conditioning Parts
Acdelco
Actuator Asm-Mode Vlv, 15-74934
Mfr # 15-74934
Zoro # G600412422
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.2 in
- Width 2.7 in
- Length 3.56 in
- Weight 0.25 lb
- Terminal Type Pin
Product Information
- Brand Acdelco
- MFR # 15-74934
- Zoro # G600412422
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Height | 4.2 in |
Width | 2.7 in |
Length | 3.56 in |
Details
Weight | 0.25 lb |
Terminal Type | Pin |
Number of Terminals | 5 |
Connector Gender | Female |
Terminal Gender | Male |
Number of Mount Holes | 3 |
Item | Heating and Air Conditioning Panel Mode Door Actuator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-LUBRIMATIC Filler, Radiator (75-025)
- AP EXHAUST Shoulder Bolt Ap Exhaust, 4978 (4978)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- FEL-PRO Karropak Sheet Material, 3195 (3195)
- ACDELCO Filter-A/C *Type/A918C*, A918C (A918C)
- ACDELCO Seal Kit A/C Compressor, 15-2541GM (15-2541GM)
- ACDELCO Seal Kit A/C Compressor, 15-2551GM (15-2551GM)
- ACDELCO Seal Kit A/C Compressor, 15-2554GM (15-2554GM)
- ACDELCO Seal Kit A/C Compressor, 15-2556GM (15-2556GM)
- ACDELCO Seal Kit A/C Compressor, 15-2550GM (15-2550GM)
- THE MAIN RESOURCE LED Lamp, Goose Neck, Base/4 Clips (TMRTR7695)
- Acdelco Automotive Heating & Air Conditioning