Shop All Other Small Engine Parts
Acdelco
94-02 Ford-Merc-Mazda 4-4L Valve Asm:Pcv, Cv2001C
Mfr # CV2001C
Zoro # G2131358
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hose Connectors 1
- Mounting Type Push-In
- Nipple Direction Straight Up
- Outlet End Outside Diameter (in) 0.365 in
Product Information
- Brand Acdelco
- MFR # CV2001C
- Zoro # G2131358
- UPC # 21625605449
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Outlet End Outside Diameter (in) | 0.365 in |
Details
Item | Positive Crank Ventilation (PCV) Valve |
Number of Hose Connectors | 1 |
Mounting Type | Push-In |
Nipple Direction | Straight Up |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRHEAD Airhead AHWM-186 Watermat Fun Mat 18 Plus - 18' x 6' (AHWM-186)
- OGILVIE Ogilvie Water Heater 31" (3410-31)
- AGRI-FAB Front Mount Dethatcher for Lawn Sweepers (45-0343)
- BIRD-X Bird Repellent Spikes, 24 ft. L, PK12 (STS-24)
- ACDELCO Linkage Asm-Strg Steer Linkage, 46A3048A (46A3048A)
- ACDELCO Transmitter Asm-R/Con Dr Lk, 20877108 (20877108)
- ACDELCO Element-Fuel Fltr, Gf157 (GF157)
- ACDELCO Body Asm-Throt (W/Throt Actr), 12694875 (12694875)
- ACDELCO Filter Asm-Oil, Pf2057 (PF2057)
- ACDELCO Retainersplg Wire, 12163607 (12163607)
- MTD Head Asm Comp (841-013303S)
- Acdelco Other Small Engine Parts