3/4" Angle Digital Torque Wrench, 44 to 443 ft-lbs ARM319-6A
Mfr # ARM319-6A
Zoro # G1140628
Product Information
- Brand Acdelco
- MFR # ARM319-6A
- Zoro # G1140628
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Description
ACDelco Tools 3/4" (Inch) Heavy Duty, Extended Length (37") Angle Digital Torque Wrench, Measures 44.28 to 442.8 ft-lbs. Range of Torque, LCD Display, Audible Notification Buzzer, LED Light ARM319-6A
ACDelco offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* Extended Length (37") Heavy Duty High-Performance, Smooth and Precise to Use with 30 Data Sets of Torque Settings, Measurement Settings and Mode Settings.
* Torque Measurement Range: 44.28 to 442.8 ft-lbs., Pre-set Accuracy CW +/- 1.5%, CCW +/- 2.5%.
* LCD Display Shows Torque Setting, Battery Level, Measurement Modes N-m or Kg-cm, In-lb., Ft-lb, Angle Degree.
* Harden Steel Alloy Body Construction, Full Metal Case with High Density Protective Foam Interior.
* Audible & Visual Alert System Includes Buzzer, Vibration and LED Light Flashing.
SPECIFICATIONS
* Drive: 3/4" Square
* Accuracy: ±1.5% CW, ±2.5% CCW *
* Torque Range: 44.3 to 442.8
* 30 sets data memory
* Angle Measurement
* Calibration Mode
* Battery: 2x AA Batteries (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Angle Machine Vise, 1-5/16 Deep, 3 in Open (11704)
- WOODOWL Deep Cut Utility Auger 18" x 7/16" (08804)
- HANSON Hanson HAN12001 T-Handle Wrench Tap TR-1E 0-1/4in. Usage (42526120015)
- CHICAGO-LATROBE 60PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS #1-#60 (69902)
- ACDELCO 3/8" INTERCHANGEABLE Digital Torque Wrench, 10 to 99.5 ft- lbs (ARM327-3i)
- ACDELCO 1/4" Angle Digital Torque Wrench, 1.1 to 22 ft-lbs ARM313-2A (ARM313-2A)
- ACDELCO 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs.) ARM601-4 (ARM601-4)
- ACDELCO 3/8" Digital Angle Torque Wrench, 5 to 99.5 ft-lbs ARM315-3A (ARM315-3A)
- ACDELCO 1/2" Angle Digital Torque Wrench 12.5 to 250 ft-lbs ARM303-4A (ARM303-4A-340)
- ACDELCO 1/2" Angle Digital Torque Wrench, 5 to 99 ft-lbs ARM317-4A (ARM317-4A)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 19-3/4" L (10683)
- Acdelco Electronic Torque Wrenches