Shop All Bottles & Jars
This Product is Discontinued
Accutest
Urine Reagent Strip, 130g Container Size (Discontinued)
Mfr # UA710A
Zoro # G5721504
This Product is Discontinued
Key Features
- Container Material HDPE
- Contains Test Strips 2, 4, or 10 Test Parameters, CLIA-Waived
- Container Size 130 g
- Application Bilirubin, Blood, Ketone, Leukocytes, Nitrite, pH, Protein, Specific Gravity, Urinalysis Tests for Glucose, Urobilinogen
- Storage Requirements Room Temperature
Product Information
- Brand Accutest
- MFR # UA710A
- Zoro # G5721504
- UPC # 10763924710147
- Country of Origin China
- Category Bottles & Jars
Dimensions
Container Size | 130 g |
Details
Item | Urine Reagent Strip |
Container Material | HDPE |
Contains | Test Strips 2, 4, or 10 Test Parameters, CLIA-Waived |
Application | Bilirubin, Blood, Ketone, Leukocytes, Nitrite, pH, Protein, Specific Gravity, Urinalysis Tests for Glucose, Urobilinogen |
Storage Requirements | Room Temperature |
Shelf Life | 2 yr |
Description
Urine Reagent Strip, Contains Test Strips 2, 4, or 10 Test Parameters, CLIA-Waived, Application Urinalysis Tests for Glucose, Bilirubin, Ketone, Specific Gravity, Blood, pH, Protein, Urobilinogen, Nitrite, Leukocytes, Container Size 130g, Container Material HDPE, Storage Requirements Room Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.