Shop All Diagnostic and Monitoring Instruments and Supplies
Accutest
Pregnancy Tests, 25 Number of Tests
Mfr # PF864
Zoro # G5721556
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cassette
- Features The Pregnancy Combo Test is A Qualitative Immunoassay for The Detection of Human Chorionic Gonadotropin (hCG) In Human Urine or Serum for The Early Detection of Pregnancy, This Test is for Health Care Professional Use Only
- Detects hCG In Urine/Serum
- Standards FDA Cleared
- Number of Tests 25
Product Information
- Brand Accutest
- MFR # PF864
- Zoro # G5721556
- UPC # 10763924864208
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Pregnancy Tests |
Type | Cassette |
Features | The Pregnancy Combo Test is A Qualitative Immunoassay for The Detection of Human Chorionic Gonadotropin (hCG) In Human Urine or Serum for The Early Detection of Pregnancy, This Test is for Health Care Professional Use Only |
Detects | hCG In Urine/Serum |
Standards | FDA Cleared |
Number of Tests | 25 |
Storage | Room Temperature |
Description
Pregnancy Tests, Detects hCG In Urine/Serum, Features The Pregnancy Combo Test is A Qualitative Immunoassay for The Detection of Human Chorionic Gonadotropin (hCG) In Human Urine or Serum for The Early Detection of Pregnancy, This Test is for Health Care Professional Use Only, Type Cassette, Number of Tests 25, Storage Room Temperature, Standards FDA Cleared
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0948-04)
- IVY-DRY Ivy Dry Super Itch Relieving Spray (585289)
- OMNIMED Isolation Station, (Holds Masks, Gloves & More) (307000)
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 15.5x5.25 (91092-021)
- ACCUTEST Pregnancy Test, Pos/Neg Controls Detects (PC57)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF853)
- BELL SPORTS Bell Sports 7063287 Youth Boys Bike Helmet (202702)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White (FGST24EPLWH)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 22mm Mirror with Handle #4 (A2Z-ZR632)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- ECONOMY Dental Curette Mccalls 13/14 (18-881)
- Accutest Diagnostic Equipment