Shop All Diagnostic and Monitoring Instruments and Supplies
Accutest
Pregnancy Test, Pos/Neg Controls Detects
Mfr # PC57
Zoro # G5721529
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cassette
- Features The PREGNANCY-SKREEN(TM) Human Chorionic Gonadotropin hCG, Positive and Negative Controls are Prepared From Human Based Urine, These hCG Controls Can Be Used to Monitor The Performance of Qualitative Immunochromatographic hCG Detection Devices
- Standards FDA Cleared
- Number of Tests 1
- Detects Pos/Neg Controls
Product Information
- Brand Accutest
- MFR # PC57
- Zoro # G5721529
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Pregnancy Test |
Type | Cassette |
Features | The PREGNANCY-SKREEN(TM) Human Chorionic Gonadotropin hCG, Positive and Negative Controls are Prepared From Human Based Urine, These hCG Controls Can Be Used to Monitor The Performance of Qualitative Immunochromatographic hCG Detection Devices |
Standards | FDA Cleared |
Number of Tests | 1 |
Detects | Pos/Neg Controls |
Storage | Refrigerator |
Description
Pregnancy Test, Detects Pos/Neg Controls, Features The PREGNANCY-SKREEN(TM) Human Chorionic Gonadotropin hCG, Positive and Negative Controls are Prepared From Human Based Urine, These hCG Controls Can Be Used to Monitor The Performance of Qualitative Immunochromatographic hCG Detection Devices, Type Cassette, Number of Tests 1, Storage Refrigerator, Standards FDA Cleared
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Plastic Adhesive Bandages, 3/4 x 3, PK60 (100563500)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- MEDIQUE Bio-Hand Cleaner, Box, 1.68mL, PK25 (51173)
- AVEENO Aveeno Moisturizing Lotion 12 oz., PK12 (1003600)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF853)
- STANLEY Stanley PHT150C SharpShooter Hammer Tacker, STANLEY (PHT150C)
- CLINTON Flat Top Straight Line Treatment Table, Black (3100-30-3BK)
- 3M LITTMANN Snap Tight Soft-Sealing Eartips, Grey, Large and Small (3M40002)
- EMI Ring Cutter, Silver, 7-1/2" L (3222)
- ZORO SELECT Basin 5/8 Qt 2.25X5 304SS (87406)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1001 Baseline Plastic Goniometer - 360 Degree Head - 8 in. Arms (12-1001)
- Accutest Diagnostic and Monitoring Instruments and Supplies