Shop All Automotive Relay & Control Modules
Accusplit
Accusplit AX2710-xBX6R Ultra Thin Step Accelerometer Pedometer
Mfr # AX2710-xBX6R
Zoro # G304083492
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Accusplit
- MFR # AX2710-xBX6R
- Zoro # G304083492
- UPC # 93866327299
- Country of Origin Taiwan, Province of China
- Category Automotive Relay & Control Modules
Description
Features
- New low power Accelerometer with PedometerEngineTM TW20
- It’s Certified Accurate for Research.
- Step Counter to 100,000
- Accurate Step Count at every angle of Tilt
- Over 1 year battery power. An unheard of feature in pedometers with accelerometer sensors
- 2 New Functions help keep power consumption low.
- Hibernate Mode: From factory to user
- Sleep Mode: After 5 minutes of no activity
- 5 second Display Accuracy Filter prevents recording false steps
- Standard camera, leash/clip attached
- Ultra Thin Black case
- Magnum display digits for easy viewing
- 3-Way Pedometer Leash System
- Construction Material - Polycarbonate
- Assembly Required - No
- 6 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET NOVA II 8786 8786R Electronic Transistorized Ignition Module Universal (ELI80-0266)
- TRACERLINE Universal Dye Cartridges (TP9835-P3)
- MOTORMITE Control Cables With 2 In Black Knob 15 F Multi Purpose C, 55199 (55199)
- VELVAC Plug, 6-Way (055049)
- STANDARD IGNITION Blower Motor Module Connector, Hp4145 (HP4145)
- STANDARD IGNITION Temperature Control Relay, RY-242 (RY-242)
- WVE Headlight Wiper Motor Relay, Wve 1R2419 (1R2419)
- STANDARD IGNITION Starter Relay, Sr-111 (SR-111)
- STANDARD IGNITION Horn Relay, HR-106 (HR-106)
- ELECTRONIC SPECIALTIES Super Relay Buddy (ES194)
- PERFORMANCE TOOL Ford Ignition Module Tool With T20 Ign Module Tool, W1216 (W1216)
- Accusplit Automotive Electrical