Shop All Automotive Relay & Control Modules
Accusplit
Accusplit AX2710-xBX Ultra Thin Step Accelerometer Pedometer
Mfr # AX2710-xBX
Zoro # G104083395
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Accusplit
- MFR # AX2710-xBX
- Zoro # G104083395
- UPC # 93866327268
- Country of Origin Taiwan, Province of China
- Category Automotive Relay & Control Modules
Description
Features
- New low power Accelerometer with PedometerEngineTM TW20
- It’s Certified Accurate for Research.
- Step Counter to 100,000
- Accurate Step Count at every angle of Tilt
- Over 1 year battery power. An unheard of feature in pedometers with accelerometer sensors
- 2 New Functions help keep power consumption low.
- Hibernate Mode: From factory to user
- Sleep Mode: After 5 minutes of no activity
- 5 second Display Accuracy Filter prevents recording false steps
- Standard camera, leash/clip attached
- Ultra Thin Black case
- Magnum display digits for easy viewing
- 3-Way Pedometer Leash System
- Construction Material - Polycarbonate
- Assembly Required - No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Grease Seals, 16285 (16285)
- MAHLE Engine Oil Pump High Pressure O-Ring Kit, GS33611 (GS33611)
- HOLLEY CARB KIT (37-119)
- BALDWIN FILTERS Air Element, 6-1/8 x 14-1/4 in. (PA4433)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- VIAIR 40 Amp Sealed 4-prong relay with pre-wired female socket, 12v, IP66 (93944)
- BOSCH Magnetic Pulse Gener, 1237031296 (1237031296)
- AFTERMARKET Hella Mini Relay (HLA-933332291-JN)
- MSD IGNITION IGN DIGITAL-6 PROGRAMMABLE (6530)
- MOTORCRAFT Relay Asy-Starter Motor, Sw7663 (SW7663)
- ACDELCO 98-07 Chev Astro/99-02 Blazer/97-02 5.7L Ign Control Mod, 19352931 (19352931)
- Accusplit Automotive Relay & Control Modules