Shop All Stopwatches
Accusplit
Accusplit A601XLM Pro Survivor Stopwatch with Lime Case
Mfr # A601XLM
Zoro # G304110198
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Accusplit
- MFR # A601XLM
- Zoro # G304110198
- UPC # 93866160193
- Country of Origin Hong Kong
- Category Stopwatches
Description
A601X PRO SURVIVOR Stopwatches are the best value PE Stopwatch on the market.
Color: Translucent Lime.
Polycarbonate plastic.
Cased in ACCUSPLIT's exclusive "X" case.
Rugged, shock and water resistance.
Million Cycle Switches operate cleanly, precisely, and reliably.
Large digits for easy viewing.
Split Timing, Time and Date functions.
1.5 year battery life.
5 year , No proof of purchase warranty.
Package includes Lanyard, Battery and Instructions.
Stopwatches: Pro Survivor Series
Case Style: X Case.
Timing Range (Hours): 24 Hours.
Timing Interval: 1/100 Sec.
1,2 Fast Finish: Yes.
Event Timing / Time Out: Yes.
Splits Display and Function:
Lap and Cum Splits: Cum Split Only.
Splits Action:
Split / Release Action: Yes.
Clock Features:
Time of Day: Yes.
Alarm: Memo (No Sound).
Date: Yes.
Miscellaneous Functions and Features:
Warranty: 5 Years.
Operating System: WOS 2.5.
No Fail Switches: Yes.
Battery Life: 1.5 Years.
Display: Magnum XL LCD.
Water Resistant: 30M (100ft.).
Colors: 10.
Stopwatches: Pro Survivor Series
Splits Display and Function:
Splits Action:
Clock Features:
Miscellaneous Functions and Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB CUTTER/STRIPPR COAX CABL (SE-398)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT300R-0967)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6416)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1255)
- ACCUSPLIT Accusplit AX625 Pro Series Stopwatch (AX625)
- ACCUSPLIT Accusplit AX705 AX Pro Series Stopwatch (AX705)
- ACCUSPLIT Accusplit A601XG Pro Survivor Stopwatch with Green Case (A601XG)
- ACCUSPLIT Accusplit AX725R Professional Dual Line 16 Memory Pro Stopwatch with Red Case (AX725R)
- ACCUSPLIT Accusplit A601XCH Pro Survivor Stopwatch with Cherry Case (A601XCH)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 4.005 (4280)
- SPER SCIENTIFIC Stopwatch Timer Red (810025R)
- Accusplit Stopwatches