Shop All Drawer Slides
Accuride
Drawer Slide, Side/Hard Mount, Over Travel, Conv., PK2, 1/2"W
Mfr # SS5321-18P
Zoro # G3255104
product price: $262.99
/pk 2, $131.50/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side or Hard
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type Over Travel
Product Information
- Brand Accuride
- MFR # SS5321-18P
- Zoro # G3255104
- Country of Origin Germany
- Category Drawer Slides
Dimensions
Closed Length | 17.7344 in |
Travel Length | 18 41/64 in |
Height | 2 5/64 in |
Screw Size | #8 |
Width | 1/2 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side or Hard |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | Over Travel |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 352 lb |
Screw Type | Pan Head |
Material | Stainless Steel |
Hardware | Not included |
Side Space | .75+.030/-.000 in |
Color | natural |
Load Capacity | 352 lb |
Detent Type | Hold-in |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side or Hard, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Over Travel, Disconnect Method Non Disconnect, Closed Length 17.7344 in, Travel Length 18 41/64 in, Side Mount Load Cap. per Pair 352 lb, Load Capacity 352 lb, Side Space .75+.030/-.000 in, Detent Type Hold-In, Material Stainless Steel, Natural, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Center-to-Center Champagne Bronze Contemporary Drawer Pull (BP426CHBRZ)
- TITUS & LAMA Titus & Lama LT244.3654 Die-Cast Face Frame Mounting Plate; 3 mm (LT244.3654)
- BFT Photocell, includes Reflector and Hood (KIRPOLAPHOT001)
- ZORO SELECT O-Ring, Buna N, Dash 240, 3-3/4, 4.012, PK25 (U38801.012.0375)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16-DOD)
- ACCURIDE 20 Heavy Duty Full Extension Slide LockIn And LockOut (C 9308-20-R)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16SCD)
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E36D)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E22D)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 204 -A12-LRD)
- BLUM Standard Right Hand Locking Device for 563/569 Tandem Slides (T51.1801 R)
- Accuride Drawer Slides