Shop All Drawer Slides
Accuride
Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W
Mfr # C 2109-14D
Zoro # G3508635
original price:
$54.06
26% off
new price: $39.75
/pk 2, $19.88/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type 3/4 Extension
Product Information
- Brand Accuride
- MFR # C 2109-14D
- Zoro # G3508635
- Country of Origin Mexico
- Category Drawer Slides
Dimensions
Closed Length | 13.78 in |
Travel Length | 10 17/64 in |
Height | 1 13/16 in |
Screw Size | #8 |
Extended Length | 24.25 in |
Width | 1/2 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | 3/4 Extension |
Disconnect Method | Lever |
Side Mount Load Cap. per Pair | 75 lb |
Side Space | 1/2 + 21/32 in |
Color | Silver |
Screw Type | Pan Head |
Material | Steel |
Load Capacity | 75 lb |
Detent Type | Hold-In, Hold-Open |
Hardware | Not included |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Lever, Closed Length 13.78 in, Travel Length 10 17/64 in, Side Mount Load Cap. per Pair 75 lb, Load Capacity 75 lb, Side Space 1/2 + 21/32 in, Extended Length 24.25 in, Detent Type Hold-In, Hold-Open, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Arched Roman Cabinet Pull (944-128PC)
- DELTANA Bright Chrome Door and Butt Hinge (S44HDBB26)
- MS SEDCO Electrical Accessories (CP/TX-HH2)
- BELL & GOSSETT 186863Lf Bearing Assembly With (186863LF)
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E36D)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-20D)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16D)
- ACCURIDE Drawer Slide, Side/Hard Mount, Over Travel, Conv., PK2, 1/2"W (SS5321-20P)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-28D)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-20D)
- CSH Drawer Slide, 8 in., Side Mount, Over Extension, PK 20 (39.1175.08x10)
- Accuride Drawer Slides