Shop All Drawer Slides
Accuride
Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W
Mfr # C 3307-20D
Zoro # G3298285
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Bracket or Hard
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type 3/4 Extension
- Disconnect Method Latch
Product Information
- Brand Accuride
- MFR # C 3307-20D
- Zoro # G3298285
- Country of Origin Mexico
- Category Drawer Slides
Dimensions
Closed Length | 20 in |
Travel Length | 21 in |
Height | 1 13/16 in |
Screw Size | #8 |
Width | 1/2 in |
Extended Length | 41 in |
Details
Item | Drawer Slide |
Mounting Type | Bracket or Hard |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | 3/4 Extension |
Disconnect Method | Latch |
Side Mount Load Cap. per Pair | 145 lb |
Color | Silver |
Load Capacity | 145 lb |
Side Space | .50 +.015/-.004 in |
Detent Type | Hold-in |
Screw Type | Pan Head |
Hardware | Not included |
Material | Steel |
Over Travel Distance | 1 in |
Description
Drawer Slide, Mounting Type Bracket or Hard, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Latch, Closed Length 20 in, Travel Length 21 in, Side Mount Load Cap. per Pair 145 lb, Load Capacity 145 lb, Side Space .50 +.015/-.004 in, Extended Length 41 in, Over Travel Distance 1 in, Detent Type Hold-In, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Aluminum (DCN516 689)
- GMC OEM:NEW2021-2022 Acadia / Smart Key 5B Hatch / Starter - HYQ1ES 433 MHz/ PN 13522895 (RSK-GM-2895)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KALHW600A)
- SOUTHCO-ALBANY DIV Lever Latch, Flush Trigger, Black (S C2-32-35)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-12D)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E12D)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-18D)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E24D)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 204 -A20-LRD)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-26D)
- HARDWARE RESOURCES 2-way Adjustable Clip with Plastic Base for USE-50, USE-100, and USE-300 Undermount Slides (US-CLIP-2W)
- Accuride Drawer Slides