Shop All Drawer Slides
Accuride
Drawer Slide, Bracket, Over Travel, Soft Close, PK2, 1/2"W
Mfr # C 301 -2590-22D
Zoro # G2600911
product price: $158.99
/pk 2, $79.50/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Bracket
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type Over Travel without Disconnect
Product Information
- Brand Accuride
- MFR # C 301 -2590-22D
- Zoro # G2600911
- Country of Origin Mexico
- Category Drawer Slides
Dimensions
Closed Length | 22 in |
Travel Length | 22 53/64 in |
Extended Length | 44.83 in |
Screw Size | #8 |
Width | 1/2 in |
Height | 1 13/16 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Bracket |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | Over Travel without Disconnect |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 113 lb |
Screw Type | Pan Head |
Detent Type | Hold-in |
Color | Silver |
Hardware | Not included |
Over Travel Distance | 83 in |
Load Capacity | 113 lb |
Side Space | .75 Slide, 2.25 in |
Material | Steel |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Bracket, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Over Travel without Disconnect, Disconnect Method Non Disconnect, Closed Length 22 in, Travel Length 22 53/64 in, Side Mount Load Cap. per Pair 113 lb, Load Capacity 113 lb, Side Space .75 Slide, 2.25 in, Extended Length 44.83 in, Over Travel Distance 83 in, Detent Type Hold-In, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 19.13 lb Pull, Rare Earth Magnets (N52P750187)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1)
- PRIME-LINE Jalousie Wind Operator (H 3557)
- MID ATLANTIC RUBBER Rubber Grommet - 5/16" x 1/16" x 3/4" x 1" x 5/16", PK 50 (OMAR-2280-50PK)
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E24D)
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E18D)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-20D)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E20D)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E10D)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-18D)
- HARDWARE RESOURCES 12"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-12)
- Accuride Drawer Slides