Shop All Pleated Air Filters
Accumulair
Pleated Air Filter, 20" x 30" x 1", 4 Pack
Mfr # FD20X30_4
Zoro # G1422995
product price: $64.99
/pk 4, $16.25/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Remove Smoke, Remove Mold Spores, Remove Dust Mite, Remove Bacteria, Remove Dust, Remove Micro Organisms, Remove Allergens, Remove Pet Dander, Removes Mildew
- Nominal Depth 1 in
- Type Air Filter
- Width 30 in
- Height 20 in
Product Information
- Brand Accumulair
- MFR # FD20X30_4
- Zoro # G1422995
- UPC # 844359079627
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Width | 30 in |
Height | 20 in |
Details
Common Applications | Remove Smoke, Remove Mold Spores, Remove Dust Mite, Remove Bacteria, Remove Dust, Remove Micro Organisms, Remove Allergens, Remove Pet Dander, Removes Mildew |
Type | Air Filter |
Item | Diamond Air Filter |
Description
20x30x1 (19.5 x 29.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Slinger, Heat, 8 In (4C791)
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K577)
- BASO Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L (H91WG-1C REVB)
- ACCUMULAIR Pleated Air Filter, 15" x 20" x 2", 6 Pack (FD15X20X2_6)
- ACCUMULAIR Pleated Air Filter, 13" x 24" x 1", 4 Pack (FB13X24A_4)
- ACCUMULAIR Pleated Air Filter, 18" x 36" x 2", 6 Pack (FO18X36X2A_6)
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 2", 6 Pack (FB20X30X2_6)
- ACCUMULAIR Pleated Air Filter, 21" x 21" x 1", 4 Pack (FO21X21X1_4)
- ACCUMULAIR Pleated Air Filter, 21" x 21" x 1", 4 Pack (FB21X21_4)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-012)
- Accumulair Pleated Air Filters