Shop All Pleated Air Filters
Accumulair
Pleated Air Filter, 18" x 25" x 1", 4 Pack
Mfr # FB18X25_4
Zoro # G1418217
product price: $43.89
/pk 4, $10.97/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Remove Mold Spores, Remove Dust Mite, Remove Smoke, Remove Pet Dander, Removes Mildew, Remove Bacteria, Remove Dust, Remove Micro Organisms, Remove Allergens
- Nominal Depth 1 in
- Width 25 in
- Type Air Filter
- Height 18 in
Product Information
- Brand Accumulair
- MFR # FB18X25_4
- Zoro # G1418217
- UPC # 844359006357
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Width | 25 in |
Height | 18 in |
Details
Common Applications | Remove Mold Spores, Remove Dust Mite, Remove Smoke, Remove Pet Dander, Removes Mildew, Remove Bacteria, Remove Dust, Remove Micro Organisms, Remove Allergens |
Type | Air Filter |
Item | Gold Air Filter |
Description
18x25x1 (17.75 x 24.75) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Regulating Crankcase Heater, 120V (SCH-1CR)
- HEIL QUAKER /ICP 1013676 Trap Drain Asy S (1013676)
- WHITE-RODGERS Standard Mechanical Thermostats, 1 H 0 C, Hardwired, 24VAC (1E30N-910)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-52025-11-2)
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 1", 4 Pack (FB15X15A_4)
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 2", 6 Pack (FD16X18X2A_6)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 4", 3 Pack (FA12X24X4N_3)
- ACCUMULAIR Pleated Air Filter, 25" x 32" x 1", 4 Pack (FO25X32X1_4)
- ACCUMULAIR Pleated Air Filter, 14" x 25" x 2", 6 Pack (FB14X25X2_6)
- ACCUMULAIR Pleated Air Filter, 22" x 24" x 1", 4 Pack (FB22X24A_4)
- KOCH FILTER 15x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-005)
- Accumulair Pleated Air Filters