Shop All Steel Filters
Accumulair
Accumulair GMC16X20X0.25 Metal Mesh Carbon Filters Pack Of 2
Mfr # GMC16X20X0.25
Zoro # G903733606
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Accumulair
- MFR # GMC16X20X0.25
- Zoro # G903733606
- Country of Origin China
- Category Steel Filters
Description
Metal Mesh filters are designed and constructed using a durable aluminum frame with mitered corners to enclose the media element and are secured with rivets. Aluminum media elements are comprised of multiple layers of aluminum that have been slit,expanded and bonded together to form a progressive density design for optimal and even dust loading.
Features- Metal Mesh Carbon Filters
- Dimension 16 x 20 x 0.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS C7915A1028 Flame Sensor, (C7915A1028)
- AUBURN MANUFACTURING Auburn Ignitor Uy6 (E5-I-101)
- HONEYWELL Vc4011Zz11 120V Two-Position (VC4011ZZ11)
- FIBERTHERMICS Heating Cables, 12VDC, 2 ft. Length, 0.5 A Automatically Adjust Heat Output, Cable Only (IT0203-12)
- AMERICAN METAL FILTER 18 X 18 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101818)
- AMERICAN METAL FILTER 20 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102030)
- AMERICAN METAL FILTER 15 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101520)
- AMERICAN METAL FILTER 16 X 30 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201630)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202424)
- AIR HANDLER Mesh Air Filter, 20x20x1" (2TE96)
- LENNOX Prefilter 16X13X1/4 Washable, Le69H85 (69H85)
- Accumulair Steel Filters