Shop All Box, I-Beam, and Torpedo Levels
Acculine Pro
AccuLine Pro 40-6065 Digital Laser Level and Angle Locator
Mfr # 40-6065
Zoro # G504134673
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Acculine Pro
- MFR # 40-6065
- Zoro # G504134673
- UPC # 49448060658
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Digital Laser Level and Angle Locator. Displays angle and inclination simultaneously. Working range of angle measurement is 9 to 180 degrees. Automatic digit inversion for overhead measurements. |INCLUDES| Digital laser level and angle finder. 3 AAA alkaline batteries. Instruction Manual. Soft-sided carrying case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO #5 Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (J09929)
- TEKTON 3/4 Inch Drive x 21 mm Deep 6-Point Socket (SHD33121)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 5 3/8 in Long, 1 in Short (J46410-TT)
- MILWAUKEE TOOL 3/8 in. x 8 in. SDS-Plus Rebar Cutter (48-20-6700)
- STANLEY I-Beam Level, 24 in. (STHT42409)
- BETA Xs-Pocket Spirit Level, Magnetic Base (016950250)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 18 (SL1818)
- IRWIN Post Level - Magnetic (1794482)
- SURTEK Aluminum Level Bar 24" (122104)
- SPEC OPS TOOLS Spec Ops 24 in Aluminum Box Beam Level with Bungee 3 vial (SPEC-LEVEL24)
- MILWAUKEE TOOL Metric Compact Billet Torpedo Level (48-22-5207)
- Acculine Pro Box, I-Beam, and Torpedo Levels