Shop All Electrical Hazard Signs
Accuform
Warning Sign, 10X14", BK/Orn, Plstc, Eng, MELC308VP
Mfr # MELC308VP
Zoro # G1734758
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Electrical Panel Keep Clear Up To 36 Inches
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Accuform
- MFR # MELC308VP
- Zoro # G1734758
- UPC # 846642042769
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Warning Sign |
Header | Warning |
Legend | Electrical Panel Keep Clear Up To 36 Inches |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Legend Style | Text |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Double-Sided | No |
Header Legend Color | Black |
Header Background Color | Orange |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | Black |
Description
Warning Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Electrical Panel Keep Clear Up To 36 Inches, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, L Glove Size, PR (365DLX2L)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 9 (B101/9980P910-09)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS229 (MFS229)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, XL (8918BK)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Al, HV, Height: 10" (MELC044VA)
- ACCUFORM Label, CEMA, 2-1/2x5, Danger Hazardous, PK5 (LECN170)
- ACCUFORM ELECTRICAL SIGN EMERGENCY SHUTOFF MELC524XV (MELC524XV)
- ACCUFORM Accuform Danger Sign, High Voltage Keep Out, 10inW x 7inH, Plastic (MELC127VP)
- ACCUFORM ELECTRICAL PANEL LOCKOUT KDD240KD (KDD240KD)
- ACCUFORM Danger Label, High Voltage, 5x3-1/2 in, Adhesive Vinyl, 5/PK (LELC025VSP)
- NMC Danger Do Not Touch Switches Sign, D509PB (D509PB)
- Accuform Signs